Shop All Freezers
Norlake
KODF87610-C Kold Locker 6' x 10' x 8' 7'' Outdoor Walk-In Freezer
Mfr # 596KDF87610C
Zoro # G511126531
product price: $29,925.99
/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.
$29,925.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 6' x 10' x 8' 7'' outdoor walk-in freezer offers versatility and superior food storage space all in one easy-to-assemble unit! A self-contained 1 1/2 hp top-mounted Capsule Pak refrigeration unit provides maximum interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in freezer. The Capsule Pak installs easily and uses R449A refrigerant to maintain a temperature of -10 degrees Fahrenheit.**The heart of the Kold Locker design is in the panels which are made of coated 26 gauge corrosion-resistant embossed galvanized steel for durability and assemble very quickly thanks to an innovative gasket design that provides an air-tight seal without using messy silicone sealants. The panels are also insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the walk-in and provides a durable surface for storage.**A self-closing 26'' wide door secures easily to the Norlake Kold Locker walk-in with cam lift hinges. To protect your foods a deadbolt locking handle with independent padlock secures the door and an inside safety release prevents you from becoming accidentally stuck inside the walk-in. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility for added convenience! Since this walk-in is designed for outdoor use it also features a white membrane roof and trim and a hood to protect the refrigeration unit.**Walk-In Dimensions:*Width: 72''*Depth: 120''*Height without refrigeration unit: 103''*Height with refrigeration unit: 128''**Refrigeration Unit Dimensions:*Width: 43''*Depth: 48 1/4''*Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT 1102 2 oz. Chef Squeeze Bottle, 12PK (99902DZ)
- ALLPOINTS Epoxy Putty (851107)
- CARLISLE FOODSERVICE Solid Short Handle, 8 oz., Blue, PK12 (493114)
- SAN JAMAR Knife Station, Plastic, 15"W (STK1008)
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant (ALFZ36)
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 20 cu. ft. Extra Large Food and Meat Storage (SCF-20C)
- TRUE FOOD SERVICE EQUIPMENT Undercounter Freezer - 10F - 48-3/8inW x 30-1/8inD x 29-3/4inH - TUC-48F (TUC-48F-HC)
- MAXX COLD Chest Freezer Display, Curved Top 6.71 CUFT (MXF40CHC-4)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- Norlake Freezers