Shop All Freezers
Norlake
KODF66-C Kold Locker 6' x 6' x 6' 7'' Outdoor Walk-In Freezer
Mfr # 596KODF66C
Zoro # G811126583
product price: $23,473.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
$23,473.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 6' x 6' x 6' 7'' outdoor walk-in freezer offers versatility and superior storage space all in one rugged easy-to-assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in freezer. Ambient controls and a refrigeration hood ensure the Capsule Pak functions properly at temperatures down to - 20 degrees Fahrenheit.**The 3/4 hp 208-230V cooling unit has a temperature range of - 10 to - 8 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R449A refrigerant.**The panels on the Norlake Kold Locker outdoor walk-in freezer are made of coated 26-gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A weather protection kit is included to protect the Kold Locker from the elements. It includes 35 mm-thick roof materials flashing strips and roof trim.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. A convenient digital thermometer ensures safe temperatures are maintained and a vapor proof light provides excellent interior visibility.**Overall Dimensions:*Width: 72''*Depth: 72''*Height without refrigeration unit: 79''*Height with refrigeration unit: 100''*Capsule Pak Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINGLES Pringles Original Potato Crisp 5.2 oz., PK14 (3800013840)
- FOOD WARMING EQUIPMENT Blower (Z-600-2065)
- APW WYOTT Cooling Fan, 120V (2U-85286)
- VULCAN HART Element, Griddle 208V 2700W (351360-1)
- ACCUCOLD Compact All-Freezer (FS30L)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock (CUF-110B)
- COMMERCIAL COOL 2.8 cu. ft. Upright Freezer (CCUN28B)
- WHYNTER 85 Qt Portable Fridge / Freezer (FM-85G)
- MAXX COLD Reach-In Freezer, Triple Door, Top Mount (MCFT-72FD)
- FORNO Cologne - Dual Drawer Freezer (FDRBI1876-30S)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 39W (XS-260YX)
- Norlake Freezers