No Product Image Available

Norlake

KODF1014-C Kold Locker 10' x 14' x 6' 7'' Outdoor Walk-In Freezer


product price: $42,093.99
/ea
Item requires special delivery charges. A $1,035.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Norlake
  • MFR # 596KODF1014C
  • Zoro # G011126789
  • Country of Origin United States
  • Category Freezers

Description

The Norlake Kold Locker 10' x 14' x 6' 7'' outdoor walk-in freezer offers versatility and superior storage space all in one rugged easy-to-assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in freezer. Ambient controls and a refrigeration hood ensure the Capsule Pak functions properly at temperatures down to - 20 degrees Fahrenheit.**The 2 hp 208-230V cooling unit has a temperature range of - 10 to - 8 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R449A refrigerant.**The panels on the Norlake Kold Locker outdoor walk-in freezer are made of coated 26-gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A weather protection kit is included to protect the Kold Locker from the elements. It includes 35 mm-thick roof materials flashing strips and roof trim.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. A convenient digital thermometer ensures safe temperatures are maintained and a vapor-proof light provides excellent interior visibility.**Overall Dimensions:*Width: 120''*Depth: 144''*Height without refrigeration unit: 79''*Height with refrigeration unit: 104''*Capsule Pak Height: 25''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.