Shop All Freezers
Norlake
KODF1012-C Kold Locker 10' x 12' x 6' 7'' Outdoor Walk-In Freezer
Mfr # 596KODF1012C
Zoro # G411126792
product price: $39,139.99
/ea
Item requires special delivery charges. A $940.00 per item surcharge will be applied.
$39,139.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 10' x 12' x 6' 7'' outdoor walk-in freezer offers versatility and superior storage space all in one rugged easy to assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in freezer. Ambient controls and a refrigeration hood ensure the Capsule Pak functions properly at temperatures down to - 20 degrees Fahrenheit.**The 2 hp 208-230V cooling unit has a temperature range of - 10 to - 8 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R449A refrigerant.**The panels on the Norlake Kold Locker outdoor walk-in freezer are made of coated 26-gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A weather protection kit is included to protect the Kold Locker from the elements. It includes 35 mm-thick roof materials flashing strips and roof trim.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. A convenient digital thermometer ensures safe temperatures are maintained and a vapor-proof light provides excellent interior visibility.**Overall Dimensions:*Width: 120''*Depth: 144''*Height without refrigeration unit: 79''*Height with refrigeration unit: 104''*Capsule Pak Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, Door 22-1/2" X 25-7/8" (932588)
- RUBBERMAID COMMERCIAL 400 cup Mobile Ingredient Bin (FG360088WHT)
- MONTAGUE Fan Switch 7/8 X 1-1/2 Dpst (01294-7)
- BIGELOW Tea, Bigelow Lemon Lift, PK28 (10342)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- MAXX COLD Reach-In Freezer, Triple Door, Bottom Mount 66.7 CUFT (MCF-72FD)
- MAXX COLD Ice Cream Dipping Cabinets 20 CUFT (MXDC-12)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- AVANTI Avanti 2.8 cu. ft. Vertical Freezer, White (VF306)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE54)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- Norlake Freezers