Shop All Freezers
Norlake
KODB77812-C Kold Locker 8' x 12' x 7' 7'' Outdoor Walk-In Cooler
Mfr # 596KDB77812C
Zoro # G811126705
product price: $29,866.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$29,866.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 8' x 12' x 7' 7'' outdoor walk-in cooler offers versatility and superior storage space all in one easy-to-assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler. Ambient controls and a refrigeration hood ensure the Capsule Pak functions properly at temperatures down to -20 degrees Fahrenheit.**The 1 hp 208-230V cooling unit has a temperature range of 35 to 38 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R449A refrigerant.**The panels on the Norlake Kold Locker outdoor walk-in cooler are made of coated 26 gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A weather protection kit is included to protect the Kold Locker from the elements. It includes 35 mm-thick roof materials flashing strips and roof trim.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility.**Capsule Pak Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE SS Util Cart, 3 Shelf, 400 lb., 15.75x29.5" (UC4031529)
- SAVOR IMPORTS Savor Imports Marcona Fried & Salted Almond 11lbs (624606)
- SILVER KING Blade Frame Sk (42736S)
- BOULDER CANYON Jalapeno Kettle Cooked Potato Chips 2 oz Pegged (649994)
- MAXX COLD Chest Freezer Display, Curved Top 6.71 CUFT (MXF40CHC-4)
- COMMERCIAL COOL 1.2 Cu. Ft. Upright Freezer, White (CCUK12W)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 16 cu. ft. Large Food and Meat Storage (SCF-16C)
- WHYNTER 90 Qt Dual Zone Portable Fridge/Freezer with 12V Option and Wheels (FM-901DZ)
- WHYNTER 2.1 cu. ft. Energy Star Stainless Steel Upright Freezer with Lock (CUF-210SS)
- WHYNTER 45 Qt Portable Fridge/ Freezer (FM-45G)
- MAXX COLD Reach-In Freezer, Triple Door, Top Mount (MCFT-72FD)
- Norlake Freezers