No Product Image Available

Norlake

KODB771014-C Kold Locker 10' x 14' x 7' 7'' Outdoor Walk-In Cooler


product price: $37,158.99
/ea
Item requires special delivery charges. A $960.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Norlake
  • MFR # 596KDB77114C
  • Zoro # G311126564
  • Country of Origin United States
  • Category Freezers

Description

Use this walkin cooler to store large quantities of food at a safe holding temperature. Storing food at the proper temperature can help prevent your ingredients from spoiling too quickly saving you money on wasted products. With insulated walls and a durable construction this walkin cooler is an efficient longlasting addition to your establishment! Aluminum Floor : A smooth aluminum floor seals the structure and provides a durable surface for storage. An electric vaporizer unit evaporates condensed water inside the walkin eliminating the need for a drain line. The weather protection kit protects the Kold Locker from the elements. It includes 35 mmthick roof materials flashing strips and roof trim. Capsule Pak : An innovative selfcontained topmounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walkin cooler. The cooling unit has a temperature range of 35 to 38 degrees Fahrenheit. The selfcontained Capsule Pak installs easily and uses R449A refrigerant. SelfClosing Door : A selfclosing door secures easily to the Norlake Kold Locker walkin with cam lift hinges and has a 26'' opening. Plus a NL9800 deadbolt locking handle with independent padlock secures the door while an inside safety release protects your staff. Insulation : To maintain consistent temperatures the panels are also insulated with 4'' thick CFCfree HFC polyurethane. Durable Panels : The panels are made of coated 26 gauge corrosionresistant embossed galvanized steel for durability and longlasting use. External Thermometer : An externally mounted digital thermometer allows you to easily verify that the walkin is maintaining the correct temperature ranging from 35 to 38 degrees Fahrenheit. Added Lighting : For excellent interior visibility this unit includes a vapor proof light. Proper lighting makes it easy to reach for the right ingredients and provides added convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.