Shop All Freezers
Norlake
KODB771012-C Kold Locker 10' x 12' x 7' 7'' Outdoor Walk-In Cooler
Mfr # 596KDB77112C
Zoro # G711126591
product price: $34,142.99
/ea
Item requires special delivery charges. A $920.00 per item surcharge will be applied.
$34,142.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 10' x 12' x 7' 7'' outdoor walk-in cooler offers versatility and superior storage space all in one easy-to-assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler. Ambient controls and a refrigeration hood ensure the Capsule Pak functions properly at temperatures down to -20 degrees Fahrenheit.**The 1 hp 208-230V cooling unit has a temperature range of 35 to 38 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R449A refrigerant.**The panels on the Norlake Kold Locker outdoor walk-in cooler are made of coated 26 gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A weather protection kit is included to protect the Kold Locker from the elements. It includes 35 mm-thick roof materials flashing strips and roof trim.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility.**Capsule Pak Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVEETA Velveeta Cheesy Skillets Dinner Lasagna 9 oz., PK6 (10021000042552)
- TABLECRAFT Potato Masher, 32 Inch, Square Face (7432)
- GARLAND Signal Light 1/2" Amber 250V (G01296-2)
- HERB OX Herb Ox Instant Broth Chicken Flavor 4g Packet, PK300 (34793)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- RAZOREDGE Energy Star 2.1 cu. ft. Stainless Steel Upright Freezer with Lock (RA123112)
- NEXEL 2 Door Merchandiser Freezer, 45 Cu. Ft., 53-1/8W x 31-7/8'D x 79-3/8H (D1.2BM2F-HC)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer, Holds up to 122 Lbs. of Frozen Food with Organizer Basket (BCFK356)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer, Holds up to 245 Lbs. of Frozen Food with Organizer Basket (BCFK706)
- ACCUCOLD Compact All-Freezer (FS24L)
- WHYNTER 8.3 cu.ft. Energy Star Digital Upright Stainless Steel Deep Freezer/Refrigerator (UDF-0831SS)
- Norlake Freezers