Shop All Freezers
Norlake
KODB612-C Kold Locker 6' x 12' x 6' 7'' Outdoor Walk-In Cooler
Mfr # 596KODB612C
Zoro # G711126713
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
$26,474.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Norlake Kold Locker 6' x 12' x 6' 7'' outdoor walk-in cooler offers versatility and superior storage space all in one easy-to-assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler. Ambient controls and a refrigeration hood ensure the Capsule Pak functions properly at temperatures down to -20 degrees Fahrenheit.**The 3/4 hp 208-230V cooling unit has a temperature range of 35 to 38 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R449A refrigerant.**The panels on the Norlake Kold Locker outdoor walk-in cooler are made of coated 26 gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A weather protection kit is included to protect the Kold Locker from the elements. It includes 35 mm-thick roof materials flashing strips and roof trim.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility.**Overall Dimensions:*Width: 72''*Depth: 144''*Height without refrigeration unit: 79''*Height with refrigeration unit: 100''*Capsule Pak Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Kitchen Shears, 8" (M14801)
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- MOONPIE Moonpie Banana Double Decker Marshmallow Sandwich 2.75 oz., PK81 (81003)
- KASON ® - 11248000004 Hinge (1248000004)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer, Holds up to 122 Lbs. of Frozen Food with Organizer Basket (BCFK356)
- DANBY Chest Freezer, White, 60.6 lb Weight (DCF070A5WDB)
- MAXX COLD Chest Freezer, Solid Top 7 CUFT (MXSH7.0S)
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 4 Storage Baskets and Clear (MCF-12C)
- Norlake Freezers