Shop All Freezers
Norlake
KLF8788-C Kold Locker 8' x 8' x 8' 7'' Indoor Walk-In Freezer
Mfr # 596KLF8788C
Zoro # G811126637
product price: $29,341.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.
$29,341.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 8' x 8' x 8' 7'' indoor walk-in freezer offers versatility and superior food storage space all in one easy-to-assemble unit! A self-contained 1 1/2 hp top-mounted Capsule Pak refrigeration unit provides maximum interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in freezer. The Capsule Pak installs easily and uses R290 refrigerant to maintain a temperature of -10 degrees Fahrenheit.**The heart of the Kold Locker design is in the panels which are made of coated 26 gauge corrosion-resistant embossed galvanized steel for durability and assemble very quickly thanks to an innovative gasket design that provides an air-tight seal without using messy silicone sealants. The panels are also insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the walk-in and provides a durable surface for storage. This unit includes an automatic condensate vaporizer unit to evaporate condensed water inside the walk-in. No drain line is required.**A self-closing 26'' wide door secures easily to the Norlake Kold Locker walk-in with cam lift hinges. To protect your foods a deadbolt locking handle with independent padlock secures the door and an inside safety release prevents you from becoming accidentally stuck inside the walk-in. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility for added convenience!**Walk-In Dimensions:*Width: 96''*Depth: 96''*Height without refrigeration unit: 103''*Height with refrigeration unit: 122''**Refrigeration Unit Dimensions:*Width: 34 1/2''*Depth: 59''*Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Deep Fying Oil Quality Tester, 7.6" Stem (TMP230)
- KARS Snack Mix, Variety Pack, 3 lb, 18/BX, Multi PK (KARSN08826)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL COMFORT PRO Fan C 20" 3B 1/2" 28 Int S (1086446)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- TRUE FOOD SERVICE EQUIPMENT Undercounter Freezer - 10F - 48-3/8inW x 30-1/8inD x 29-3/4inH - TUC-48F (TUC-48F-HC)
- TRUE Freezer, Double Solid Door, 49 Cu. Ft. (T-49F-HC)
- COMMERCIAL COOL 4.5 Cu. Ft. Freestanding Freezer (CCRRD45HB)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 20 cu. ft. Extra Large Food and Meat Storage (SCF-20C)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- Norlake Freezers