Shop All Freezers
Norlake
KLF77814-C Kold Locker 8' x 14' x 7' 7'' Indoor Walk-In Freezer
Mfr # 596KLF77814C
Zoro # G311126717
product price: $35,927.99
/ea
Item requires special delivery charges. A $780.00 per item surcharge will be applied.
$35,927.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 8' x 14' x 7' 7'' indoor walk-in freezer offers versatility and superior food storage space all in one easy-to-assemble unit! A self-contained 2 hp top-mounted Capsule Pak refrigeration unit provides maximum interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in freezer. The Capsule Pak installs easily and uses R449A refrigerant to maintain a temperature of -10 degrees Fahrenheit.**The heart of the Kold Locker design is in the panels which are made of coated 26 gauge corrosion-resistant embossed galvanized steel for durability and assemble very quickly thanks to an innovative gasket design that provides an air-tight seal without using messy silicone sealants. The panels are also insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the walk-in and provides a durable surface for storage. This unit includes an automatic condensate vaporizer unit to evaporate condensed water inside the walk-in. No drain line is required.**A self-closing 26'' wide door secures easily to the Norlake Kold Locker walk-in with cam lift hinges. To protect your foods a deadbolt locking handle with independent padlock secures the door and an inside safety release prevents you from becoming accidentally stuck inside the walk-in. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility for added convenience!**Walk-In Dimensions:*Width: 96''*Depth: 168''*Height without refrigeration unit: 91''*Height with refrigeration unit: 116''**Refrigeration Unit Dimensions:*Width: 34 1/2''*Depth: 59''*Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Sheath Knife 45 In (10311)
- ALLPOINTS Pilot Tubing 1/8 Od X 36 (262271)
- MALT O MEAL Malt O Meal Honey Scooters Cereal 44 oz. Bag, PK4 (09818)
- ANTUNES Lubricant, Petrol-Gel 4 (2140116)
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition (FM-45CAM)
- MAXX COLD Chest Freezer Display, Curved Top 4.87 CUFT (MXF32CHC-3)
- MAXX COLD Chest Freezer, Solid Top 3.4 CUFT (MXSH3.4S)
- COMMERCIAL COOL 4.0 Cu. Ft. Freestanding Freezer (CCRR4LB)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- Norlake Freezers