Shop All Freezers
Norlake
KLF771012-C Kold Locker 10' x 12' x 7' 7'' Indoor Walk-In Freezer
Mfr # 596KLF77112C
Zoro # G311126595
product price: $38,036.99
/ea
Item requires special delivery charges. A $950.00 per item surcharge will be applied.
$38,036.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 10' x 12' x 7' 7'' indoor walk-in freezer offers versatility and superior storage space all in one easy-to-assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in freezer.**The 2 hp 208-230V cooling unit has a temperature range of -10 to -8 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R449A refrigerant.**The panels on the Norlake Kold Locker indoor walk-in freezer are made of coated 26-gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**An electric vaporizer unit evaporates condensed water inside the walk-in eliminating the need for a drain line.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally-mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor-proof light provides excellent interior visibility.**Overall Dimensions:*Width: 120''*Depth: 144''*Height without refrigeration unit: 91''*Height with refrigeration unit: 116''*Capsule Pak Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLEMATE Bowls, 5oz., White, PK125 (5244WH)
- BUNN Funnel Assy, Smart Coffee Blk (53463.0038)
- STOREBOUND Rise by DASH Egg Cooker, 7 Egg Capacity, 360 W, Plastic, Red (REC005GBRR04)
- JUJY FRUITS Jujyfruits Theater Box 5 oz., PK12 (12705)
- MAXX COLD Undercounter Freezer, Double Door 14.1 CUFT (MXSF60U)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- MAXX COLD Merchandiser Freezer, Countertop 2.6 CUFT (MXM1-2.5F)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- Norlake Freezers