Shop All Freezers
Norlake
KLB8766-C Kold Locker 6' x 6' x 8' 7'' Indoor Walk-In Cooler
Mfr # 596KLB8766C
Zoro # G311126755
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$20,100.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Norlake Kold Locker 6' x 6' x 8' 7'' indoor walk-in cooler offers versatility and superior food storage space all in one easy-to-assemble unit! A self-contained 1/2 hp top-mounted Capsule Pak refrigeration unit provides maximum interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler. The Capsule Pak installs easily and uses R290 refrigerant to maintain a temperature of 35 degrees Fahrenheit.**The heart of the Kold Locker design is in the panels which are made of coated 26 gauge corrosion-resistant embossed galvanized steel for durability and assemble very quickly thanks to an innovative gasket design that provides an air-tight seal without using messy silicone sealants. The panels are also insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the walk-in and provides a durable surface for storage. This unit includes an automatic condensate vaporizer unit to evaporate condensed water inside the walk-in however a drain line is required.**A self-closing 26'' wide door secures easily to the Norlake Kold Locker walk-in with cam lift hinges. To protect your foods a deadbolt locking handle with independent padlock secures the door and an inside safety release prevents you from becoming accidentally stuck inside the walk-in. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility for added convenience!**The refrigeration unit requires a 115V electrical connection. The Kold Locker itself also requires a 115V 15 amp hard-wired connection.**Walk-In Dimensions:*Width: 72''*Depth: 72''*Height without refrigeration unit: 103''*Height with refrigeration unit: 118''**Refrigeration Unit Dimensions:*Width: 29''*Depth: 44 1/2''*Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla Linguine Fini Barilla Bulk Pasta 160 oz. Pack, PK2 (1000354011)
- MONTAGUE Air Shutter (02038-9)
- CRESTWARE Stainless Steel Pie Server, 10" x 2-1/2" (WHP62)
- JOHNSON CONTROLS Thermocouple, Baso - Husky 24 (K16BA-24D)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- MAXX COLD Chest Freezer, Solid Top 15.9 CUFT (MXSH15.9S)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- WHYNTER 95 Qt Portable Wheeled Freezer with Door Alert and 12v Option (FM-951GW)
- WHYNTER 90 Qt Dual Zone Portable Fridge/Freezer with 12V Option and Wheels (FM-901DZ)
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition (FM-45CAM)
- Norlake Freezers