No Product Image Available
Norlake

KLB84814-C Kold Locker 8' x 14' x 8' 4'' Floorless Indoor Walk-In Cooler


product price: $26,465.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Norlake
  • MFR # 596KLB84814C
  • Zoro # G711126669
  • Country of Origin United States
  • Category Freezers

Description

The Norlake Kold Locker 8' x 14' x 8' 4'' indoor walk-in cooler offers versatility and superior food storage space all in one easy-to-assemble unit! A self-contained 1 hp top-mounted Capsule Pak refrigeration unit provides maximum interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler. The Capsule Pak installs easily and uses R290 refrigerant to maintain a temperature of 35 degrees Fahrenheit.**The heart of the Kold Locker design is in the panels which are made of coated 26 gauge corrosion-resistant embossed galvanized steel for durability and assemble very quickly thanks to an innovative gasket design that provides an air-tight seal without using messy silicone sealants. The panels are also insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures.This unit includes an automatic condensate vaporizer unit to evaporate condensed water inside the walk-in however a drain line is required. The floorless design comes with a vinyl floor sealer for simple installation and efficient operation allowing you to install this model on a ground-contact concrete floor. This is great for applications where fully-loaded transport carts or heavy shelving units will be used thanks to the boost in structural support over comparable units with aluminum floors.**A self-closing 26'' wide door secures easily to the Norlake Kold Locker walk-in with cam lift hinges. To protect your foods a deadbolt locking handle with independent padlock secures the door and an inside safety release prevents you from becoming accidentally stuck inside the walk-in. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility for added convenience!**The refrigeration unit requires a 115V electrical connection. The Kold Locker itself also requires a 115V 15 amp hard-wired connection.**Walk-In Dimensions:*Width: 96''*Depth: 168''*Height without refrigeration unit: 100''*Height with refrigeration unit: 119''**Refrigeration Unit Dimensions:*Width: 34 1/2''*Depth: 59''*Height: 19''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.