Shop All Freezers
Norlake
KLB84612-C Kold Locker 6' x 12' x 8' 4'' Floorless Indoor Walk-In Cooler
Mfr # 596KLB84612C
Zoro # G711126607
product price: $23,093.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$23,093.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 6' x 12' x 8' 4'' indoor walk-in cooler offers versatility and superior food storage space all in one easy-to-assemble unit! A self-contained 3/4 hp top-mounted Capsule Pak refrigeration unit provides maximum interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler. The Capsule Pak installs easily and uses R290 refrigerant to maintain a temperature of 35 degrees Fahrenheit.**The heart of the Kold Locker design is in the panels which are made of coated 26 gauge corrosion-resistant embossed galvanized steel for durability and assemble very quickly thanks to an innovative gasket design that provides an air-tight seal without using messy silicone sealants. The panels are also insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures.This unit includes an automatic condensate vaporizer unit to evaporate condensed water inside the walk-in however a drain line is required. The floorless design comes with a vinyl floor sealer for simple installation and efficient operation allowing you to install this model on a ground-contact concrete floor. This is great for applications where fully-loaded transport carts or heavy shelving units will be used thanks to the boost in structural support over comparable units with aluminum floors.**A self-closing 26'' wide door secures easily to the Norlake Kold Locker walk-in with cam lift hinges. To protect your foods a deadbolt locking handle with independent padlock secures the door and an inside safety release prevents you from becoming accidentally stuck inside the walk-in. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility for added convenience!**The refrigeration unit requires a 115V electrical connection. The Kold Locker itself also requires a 115V 15 amp hard-wired connection.**Walk-In Dimensions:*Width: 72''*Depth: 144''*Height without refrigeration unit: 100''*Height with refrigeration unit: 115''**Refrigeration Unit Dimensions:*Width: 37''*Depth: 48 1/4''*Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR PACKAGING Crisp Foods Tech Container, 33oz, 8.46x8.46x3.16, 1Cmp, Clr/Blk, PK180 (4118501)
- HOFFMASTER 10" x 14" Tour of Italy Paper Placemats, PK1000 (311132)
- AMERICAN DISH SERVICE Gasket, Final Rinse Flange (389-6601)
- PROWOOD 2 in. X 2 in. W X 3.5 ft. L Southern Yellow Pine Baluster #2/BTR Grade (106031)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- EQUATOR ADVANCED APPLIANCES Equator Advanced Appliances FR300SL 3 cu. ft. Conserv Compact Upright Freezer; Stainless (FR300SL)
- KOOLMORE 29" 1 Door Stainless Steel Upright Commercial Reach-In Freezer - 23 cu. ft (RIF-1D-SS)
- MAXX COLD Chest Freezer, Solid Top 3.4 CUFT (MXSH3.4S)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-301SS)
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition (FM-45CAM)
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- Norlake Freezers