Shop All Freezers
Norlake
KLB812-C Kold Locker 8' x 12' x 6' 7'' Indoor Walk-In Cooler
Mfr # 596KLB812C
Zoro # G011126659
product price: $27,177.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
$27,177.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 8' x 12' x 6' 7'' indoor walk-in cooler offers versatility and superior storage space all in one easy-to-assemble unit!**An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler.**The 3/4 hp 115V cooling unit has a temperature range of 35 to 38 degrees Fahrenheit. The self-contained Capsule Pak installs easily and uses R290 refrigerant.**The panels on the Norlake Kold Locker indoor walk-in cooler are made of coated 26 gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**An electric vaporizer unit evaporates condensed water inside the walk-in eliminating the need for a drain line.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility.**Capsule Pak Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scall Utility Knife, Black Handle 6 In (24213B)
- RITZ Biscotti Cotton Check/Solid Dish Cloth , 2PK (27578)
- GERBER Gerber Oatmeal Single Grain Cereal 16 oz., PK6 (10015000070516)
- MOONPIE Moonpie Chocolate Double Decker Marshmallow Sandwich 2.75 oz., PK81 (81001)
- AVANTI Avanti 2.8 cu. ft. Vertical Freezer, White (VF306)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- NEXEL Reach In Freezer, Glass Door, 23 Cu. Ft. (CFD-1FF-G-HC)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60B6)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 39W (XS-260YX)
- TRUE Freezer, Double Solid Door, 49 Cu. Ft. (T-49F-HC)
- Norlake Freezers