Shop All Freezers
Norlake
KLB7768-C KL2 2 Day Quick Ship Kold Locker 6' x 8' x 7' 7'' Indoor Walk-In Cooler
Mfr # 596KLB7768C
Zoro # G011126628
product price: $21,513.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
$21,513.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Use this walkin cooler to store large quantities of food at a safe holding temperature. Storing food at the proper temperature can help prevent your ingredients from spoiling too quickly saving you money on wasted products. With insulated walls and a durable construction this walkin cooler is an efficient longlasting addition to your establishment! Aluminum Floor : A smooth aluminum floor seals the structure and provides a durable surface for storage. An electric vaporizer unit evaporates condensed water inside the walkin eliminating the need for a drain line. Capsule Pak : An innovative selfcontained topmounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walkin cooler. The cooling unit has a temperature range of 35 to 38 degrees Fahrenheit. The selfcontained Capsule Pak installs easily and uses R290 refrigerant. SelfClosing Door : A selfclosing door secures easily to the Norlake Kold Locker walkin with cam lift hinges and has a 26'' opening. Plus a NL9800 deadbolt locking handle with independent padlock secures the door while an inside safety release protects your staff. Insulation : To maintain consistent temperatures the panels are also insulated with 4'' thick CFCfree HFC polyurethane. Durable Panels : The panels are made of coated 26 gauge corrosionresistant embossed galvanized steel for durability and longlasting use. External Thermometer : An externally mounted digital thermometer allows you to easily verify that the walkin is maintaining the correct temperature ranging from 35 to 38 degrees Fahrenheit. 2Day Lead Time Without AddOns : Designed to ship fast and get you up and running quickly this walkin has a 2day lead time in its standard configuration. Please note that adding additional options like kickplates may increase the lead time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- HATCO Transformer 120/230V - 24V (02.17.040.00)
- CARLISLE FOODSERVICE Round Duster w/Soft Flagged PVC, PK12 (36340414)
- HERSHEYS Milk Chocolate Bar, 5 lb Bar (63001)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- TRUE Freezer, Double Solid Door, 49 Cu. Ft. (T-49F-HC)
- MAXX COLD Chest Freezer Display, Curved Top 6.71 CUFT (MXF40CHC-4)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- KOOLMORE 82" 3 Door Stainless Steel Upright Commercial Reach-In Freezer - 72 cu. ft, Model: (RIF-3D-SS)
- WHYNTER 65 Qt Portable Fridge/ Freezer (FM-65G)
- WHYNTER 85 Qt Portable Fridge / Freezer (FM-85G)
- Norlake Freezers