No Product Image Available
Norlake

KLB7488-C KL2 2 Day Quick Ship Kold Locker 8' Indoor Walk-In Cooler without Floor


product price: $21,820.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Norlake
  • MFR # 596KLB7488C
  • Zoro # G711126744
  • Country of Origin United States
  • Category Freezers

Description

Use this walkin cooler to store large quantities of food at a safe holding temperature. Storing food at the proper temperature can help prevent your ingredients from spoiling too quickly saving you money on wasted products. With insulated walls and a durable construction this walkin cooler is an efficient longlasting addition to your establishment! Floorless Design : This indoor walkin cooler includes a floorless design. To stop conductivity at floor level vinyl sealers are included on all floorless models. An electric vaporizer unit also works to evaporate condensed water inside the walkin eliminating the need for a drain line. Capsule Pak : An innovative selfcontained topmounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walkin cooler. The Capsule Pak installs easily and uses R290 refrigerant. SelfClosing Door : A selfclosing door secures easily to the Norlake Kold Locker walkin with cam lift hinges and has a 26'' opening. Plus a NL9800 deadbolt locking handle with independent padlock secures the door while an inside safety release protects your staff. Insulation : To maintain consistent temperatures the panels are also insulated with 4'' thick CFCfree HFC polyurethane. Durable Panels : The panels are made of coated 26 gauge corrosionresistant embossed galvanized steel for durability and longlasting use. External Thermometer : An externally mounted digital thermometer allows you to easily verify that the walkin is maintaining the correct temperature ranging from 35 to 38 degrees Fahrenheit. Added Lighting : For excellent interior visibility this unit includes a vapor proof light. Proper lighting makes it easy to reach for the right ingredients and provides added convenience. 2Day Lead Time Without AddOns : Designed to ship fast and get you up and running quickly this walkin has a 2day lead time in its standard configuration. Please note that adding additional options like kickplates may increase the lead time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.