Shop All Freezers
Norlake
KLB74814-C Kold Locker 8' x 14' x 7' 4'' Indoor Walk-In Cooler without Floor
Mfr # 596KLB74814C
Zoro # G411126785
product price: $25,555.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$25,555.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 8' x 14' x 7' 4'' indoor walk-in cooler offers versatility and superior storage space all in one easy-to-assemble unit! An innovative self-contained top-mounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walk-in cooler. The Capsule Pak installs easily and uses R290 refrigerant. Plus the 3/4 hp 115V cooling unit has a temperature range of 35 to 38 degrees Fahrenheit.**The panels on the Norlake Kold Locker indoor walk-in cooler are made of coated 26 gauge corrosion-resistant embossed galvanized steel for durability and long-lasting use. The panels are also insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. To stop conductivity at floor level vinyl sealers are included on all floorless models. This unit includes an electric vaporizer unit to evaporate condensed water inside the walk-in eliminating the need for a drain line.**A self-closing door secures easily to the Norlake Kold Locker walk-in with cam lift hinges and has a 26'' opening. To protect your supplies a NL9800 deadbolt locking handle with independent padlock secures the door and an inside safety release promotes increased safety for your staff. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility for added convenience!**Overall Dimensions:*Width: 96''*Depth: 168''*Height without refrigeration unit: 88''*Height with refrigeration unit: 103''*Capsule Pak Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Hot Cup, 12oz., White, PK1000 (EHC12-W)
- BUNN Warmer Switch 120V For Bunn - Part# Bu33213.0000 (BU33213.0000)
- KIKKOMAN Kikkoman Gluten Free Panko Style Coating 2.5lbs Pail, PK6 (05033)
- GARLAND Probe (1906002)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- MAXX COLD Reach-In Freezer, Triple Door, Bottom Mount 66.7 CUFT (MCF-72FD)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 10 Cu. Ft., White (243081)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- DANBY UPRIGHT FREEZER (DUFM101A2WDD)
- FORNO Cologne - Dual Drawer Freezer (FDRBI1876-30S)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- Norlake Freezers