Shop All Freezers
Norlake
KLB74812-C Kold Locker 8' x 12' x 7' 4'' Indoor Walk-In Cooler without Floor
Mfr # 596KLB74812C
Zoro # G711126799
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
$24,457.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Use this walkin cooler to store large quantities of food at a safe holding temperature. Storing food at the proper temperature can help prevent your ingredients from spoiling too quickly saving you money on wasted products. With insulated walls and a durable construction this walkin cooler is an efficient longlasting addition to your establishment! Floorless Design : This indoor walkin cooler features a floorless design with vinyl sealers so it can be installed directly on a concrete floor for added structural integrity. This unit includes an electric vaporizer unit to evaporate condensed water inside the walkin eliminating the need for a drain line. Capsule Pak : An innovative selfcontained topmounted Capsule Pak cooling unit provides 100% usable interior storage space by utilizing a flush coil design which keeps all cooling components outside the walkin cooler. The Capsule Pak installs easily and uses R290 refrigerant. Insulation : To maintain consistent temperatures the panels are also insulated with 4'' thick CFCfree HFC polyurethane. Durable Panels : The panels are made of coated 26 gauge corrosionresistant embossed galvanized steel for durability and longlasting use. External Thermometer : A digital thermometer allows you to verify that the walkin is maintaining the correct temperature ranging from 35 to 38 degrees Fahrenheit. SelfClosing Door : A selfclosing door secures easily to the Norlake Kold Locker walkin with cam lift hinges and has a 26'' opening. Plus a NL9800 deadbolt locking handle with independent padlock secures the door while an inside safety release protects your staff.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY RTD Water Hook-Up Kit, Switch, On/Off, 3/8 dia x 5 ft (D3191746)
- MANITOWOC ICE Switch Bin 50.00 Grey (000007337)
- TRUE Gasket, Drawer (810764)
- GE Ice Bucket Auger (WR17X11263)
- DANBY Compact Chest Freezer, WH, 50.6 lb Weight (DCF035A5WDB)
- BLACK & DECKER 5.1 Cu. Ft. Chest Freezer (BCFK51)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 2 Storage Baskets and Clear (MCF-6C)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer, Holds up to 122 Lbs. of Frozen Food with Organizer Basket (BCFK356)
- MAXX COLD Reach-In Freezer, Triple Door, Bottom Mount 66.7 CUFT (MCF-72FD)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-112SS)
- Norlake Freezers