Shop All Freezers
Norlake
KL812 Kold Locker 8' x 12' x 6' 7'' Indoor Walk-In Cooler Box Only
Mfr # 596KL812C
Zoro # G811126521
Item requires special delivery charges. A $610.00 per item surcharge will be applied.
$18,804.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Norlake Kold Locker 8' x 12' x 6' 7'' indoor walk-in cooler box offers versatility and superior storage space all in one easy-to-assemble unit! Refrigeration is sold separately.**The panels on the Norlake Kold Locker indoor walk-in cooler box are made of coated 26 gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A self-closing door secures easily to the Norlake Kold Locker walk-in cooler box with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- APW WYOTT Drive Motor 208-240V (2U-85149)
- HUBBELL HEATERS Element 9750W 480V 23.6 Ohm (N2375-33)
- GARLAND Sensor (2345100)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- DANBY Chest Freezer, White, 60.6 lb Weight (DCF070A5WDB)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 10 Cu. Ft., White (243081)
- TRUE Freezer, Double Solid Door, 49 Cu. Ft. (T-49F-HC)
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- WHYNTER 2.1 cu. ft. Energy Star Stainless Steel Upright Freezer with Lock (CUF-210SS)
- Norlake Freezers