Shop All Freezers
Norlake
KL68 Kold Locker 6' x 8' x 6' 7'' Indoor Walk-In Cooler Box Only
Mfr # 596KL68C
Zoro # G211126626
product price: $12,946.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$12,946.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Norlake Kold Locker 6' x 8' x 6' 7'' indoor walk-in cooler box refrigeration sold separately offers versatility and superior storage space all in one easy-to-assemble unit!**The panels on the Norlake Kold Locker indoor walk-in cooler box are made of coated 26 gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A self-closing door secures easily to the Norlake Kold Locker walk-in cooler box with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Switch (421136)
- KEENEY MFG Thermostat Nonprm Sngl (NP110)
- GARLAND MANUFACTURING Main Contactor 3 Pole 240V (1637002)
- SALVAJOR 3/4 X 1 Discharge Elbow (S914PDE)
- MAXX COLD Chest Freezer Display, Curved Top 12.36 CUFT (MXF64CHC-7)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 3 Storage Baskets (MCF-9C)
- WHYNTER 8.3 cu.ft. Energy Star Digital Upright Stainless Steel Deep Freezer/Refrigerator (UDF-0831SS)
- WHYNTER 45 Qt Portable Fridge/ Freezer (FM-45G)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 4 Storage Baskets and Clear (MCF-12C)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60W6)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- Norlake Freezers