Shop All Freezers
Norlake
KL610 Kold Locker 6' x 10' x 6' 7'' Indoor Walk-In Cooler Box Only
Mfr # 596KL610C
Zoro # G811126682
product price: $14,673.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$14,673.99
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
The Norlake Kold Locker 6' x 10' x 6' 7'' indoor walk-in cooler box offers versatility and superior storage space all in one easy-to-assemble unit! Refrigeration sold separately.**The panels on the Norlake Kold Locker indoor walk-in cooler box are made of coated 26 gauge corrosion-resistant embossed galvanized steel. The panels are insulated with 4'' thick CFC-free HFC polyurethane to maintain consistent temperatures. An aluminum floor seals the structure and provides a durable surface for storage.**A self-closing door secures easily to the Norlake Kold Locker walk-in cooler box with cam lift hinges and has a 26'' opening. A NL9800 deadbolt locking handle with independent padlock and an inside safety release protects your supplies and your employees. An externally mounted digital thermometer allows you to easily verify that the walk-in is maintaining the correct temperature while a vapor proof light provides excellent interior visibility.
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
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- GEHLS White Cheddar Ht2 140 oz., PK4 (G05124)
- TRUE Capacitor, Start 513556535 378-454 115V, Comp Ffu1 (935950)
- VULCAN HART Valve 3/8 Mpt X 3/8 Mpt (107789-3)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- TURBO AIR Turbo Air M3 Series Reach In Freezer, 2 Solid Doors, 47 Cu. Ft., Stainless Steel (M3F47-2-N(-AL)(-AR))
- KOOLMORE 29" 1 Door Stainless Steel Upright Commercial Reach-In Freezer - 23 cu. ft (RIF-1D-SS)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 2 Storage Baskets and Clear (MCF-6C)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-301SS)
- WHYNTER 95 Qt Portable Wheeled Freezer with Door Alert and 12v Option (FM-951GW)
- Norlake Freezers