Shop All Freezers
Norlake
Fast-Trak 8' x 10' x 7' 7'' Outdoor Walk-In Freezer with Remote Refrigeration
Mfr # 596FOF77810
Zoro # G611126653
product price: $19,660.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.
$19,660.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Offer superior storage space for your refrigerated meats cheeses produce and pre-made plates with this Norlake Fast-Trak 8' x 10' x 7' 7'' outdoor walk-in freezer! Featuring a temperature of -10 degrees Fahrenheit this versatile freezer can accommodate a wide variety of products. The combination digital thermometer and light switch make it easy to monitor the freezer so you can quickly make adjustments. Storing food at the proper temperature can help prevent your ingredients from spoiling too quickly saving you money on products that might have gone to waste.**This unit's heavy-duty durability comes from its modular panels which are made of 26 gauge corrosion-resistant embossed coated steel. The panels are insulated with 4'' thick foamed-in-place EPA-compliant polyurethane to maintain consistent temperatures. Each panel locks together creating an airtight seal that is energy efficient. Adding to the value of this unit is its floor panel design. Made of smooth aluminum the floor seals the walk-in and provides a durable surface for storage. Plus it can hold up to 800 lb. per square foot!**A self-closing spring-loaded door with two cam-lift hinges is what truly brings this unit all together. The built-in magnetic gasket and floor double sweep gasket ensure that no cold air escapes when the door is closed. To protect the contents within the freezer a deadbolt locking handle with an independent padlock feature secures the door while an inside safety release prevents anyone from becoming accidentally stuck inside the walk-in. For your convenience a high output low profile LED light is positioned directly above the door providing excellent product visibility while remaining discreet and out of the way.**Overall Dimensions:*Width: 96''*Depth: 120''*Height: 91''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTCO Heating Element - 120V/1Kw (WP-105-3)
- FWE Rocker Switch, On-Off (SWHRCKE1)
- TRUE MANUFACTURING White Cutting Board, 3/4", 8"x63" (812325)
- BUNN Funnel Assy For Bunn - Part# 3021.0004 (3021.0004)
- KOOLMORE - RIF-2D--SS 54" 2 Door Stainless Steel Upright Commercial Reach-in Freezer - 47 cu. ft () (RIF-2D-SS)
- NEXEL Reach In Freezer, Glass Door, 23 Cu. Ft. (CFD-1FF-G-HC)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- KOOLMORE 29" 1 Door Stainless Steel Upright Commercial Reach-In Freezer - 23 cu. ft (RIF-1D-SS)
- FORNO Cologne - Dual Drawer Freezer (FDRBI1876-30S)
- MAXX COLD Freezer 23 cu.ft., Commercial Upright, Stainless Steel (MCF-23FD)
- TRUE FOOD SERVICE EQUIPMENT Undercounter Freezer - 10F - 48-3/8inW x 30-1/8inD x 29-3/4inH - TUC-48F (TUC-48F-HC)
- Norlake Freezers