Shop All Freezers
Norlake
Fast-Trak 8' x 10' x 7' 7'' Indoor Walk-In Cooler with Remote Refrigeration
Mfr # 596FIB77810
Zoro # G911126780
product price: $18,886.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
$18,886.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Offer superior storage space for your refrigerated meats cheeses produce and pre-made plates with this Norlake Fast-Trak 8' x 10' x 7 7'' indoor walk-in cooler! Featuring a temperature of +35 degrees Fahrenheit this versatile cooler can accommodate a wide variety of products. The combination digital thermometer and light switch make it easy to monitor the cooler so you can quickly make adjustments. Storing food at the proper temperature can help prevent your ingredients from spoiling too quickly saving you money on products that might have gone to waste.**This unit's heavy-duty durability comes from its modular panels which are made of 26 gauge corrosion-resistant embossed coated steel. The panels are insulated with 4'' thick foamed-in-place EPA-compliant polyurethane to maintain consistent temperatures. Each panel locks together creating an airtight seal that is energy efficient. Adding to the value of this unit is its floor panel design. Made of smooth aluminum the floor seals the walk-in and provides a durable surface for storage. Plus it can hold up to 800 lb. per square foot!**A self-closing spring-loaded door with two cam-lift hinges is what truly brings this unit all together. The built-in magnetic gasket and floor double sweep gasket ensure that no cold air escapes when the door is closed. To protect the contents within the cooler a deadbolt locking handle with an independent padlock feature secures the door while an inside safety release prevents anyone from becoming accidentally stuck inside the walk-in. For your convenience a high output low profile LED light is positioned directly above the door providing excellent product visibility while remaining discreet and out of the way.**Overall Dimensions:*Width: 96''*Depth: 120''*Height: 91''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Coil, Solenoid, 120V , Safety Valve (A10075)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- WHIRLPOOL Belt (W10131172)
- CECILWARE Toggle Switch 30 A 125V 25A 250V Spst (L232A)
- WHYNTER 90 Qt Dual Zone Portable Fridge/Freezer with 12V Option and Wheels (FM-901DZ)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage (SCF-9C)
- ACCUCOLD Compact All-Freezer (FS30L)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft. (3.1MF7-7B1SX)
- Norlake Freezers