Shop All Fan Parts
Norlake
Door Gasket, 38-1/2" x 79"
Mfr # 3722
Zoro # G7890176
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: KLB7488-CL-36
- Fits Brand Norlake
- For Use With Mfr. Model Number DP3678
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Mfr. Model Number: KLB7488-CL-36 |
Fits Brand | Norlake |
Item | Door Gasket, 38-1/2" x 79" |
For Use With Mfr. Model Number | DP3678 |
Description
Door Gasket, 38-1/2 In. x 79 In., For Use With Mfr. Model Number DP3678, Fits Brand Norlake
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 007400F Igniter Hsi 120V-Kit (007400F)
- DANFOSS Coil, 110-120Vac Conduit 18" (018F4112)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F1N-4 (FAPF-F1N-4)
- COPELAND Compressor, 460V, 3-Phase, 50000 Btu (ZP49K5E-TFD-800)
- NORLAKE Door Gasket, 27-3/4" x 78-1/2" (37453)
- NORLAKE Door Gasket, 25-5/8" x 28-3/8" (145787)
- NORLAKE Door Gasket, 6-7/8" x 41-1/4" (149820)
- NORLAKE Door Gasket, 24-1/2" x 25-1/8" (113002)
- NORLAKE Door Gasket, 13-1/8" x 16-1/8" (113001)
- NORLAKE Door Gasket, 32-1/2" x 79" (3723)
- DAYTON Intake Guard (41NL14)
- Norlake Fan Parts