Shop All Vented Gas Heater Accessories
Noritz
Vertical Firestop For 5" Stainless Steel
Mfr # FS5
Zoro # G9794454
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noritz
- MFR # FS5
- Zoro # G9794454
- UPC # 817000010164
- Country of Origin Japan
- Category Vented Gas Heater Accessories
Details
Item | Vertical Firestop For 5" Stainless Steel |
Description
Vertical Firestop For 5" Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 25M01A-100 120V 3/8" X 11/32" (25M01A-100)
- ARMSTRONG STEAM TRAPS Vacuum Breaker 1/2" (A5628)
- IO HVAC CONTROLS Damper Assembly, 12" (D-Z1-12)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (CWH3307F)
- NORITZ Drip Tee Horizontal Condensation Drain F (DT4)
- NORITZ Cosmetic Ring For 4" Stainless Steel Ven (CR4-SUS)
- NORITZ Straight Bird Screen Horizontal Vent Ter (VT4-S)
- THERNLUND Ps1503 Duct Air Stat (PS1503)
- MARADYNE Water Hose, Y Connector, 5/8"/3/4" (1663)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Surface, 7 in. H (2302)
- THERNLUND 950-0635 Wheel For Ss-1 (950-0635)
- Noritz Vented Gas Heater Accessories