Shop All Vented Gas Heater Accessories
Noritz
Vent Pipe For 4" Stainless Steel 45 Degr
Mfr # VP4-45ELBOW
Zoro # G9794427
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noritz
- MFR # VP4-45ELBOW
- Zoro # G9794427
- UPC # 817000011352
- Country of Origin Japan
- Category Vented Gas Heater Accessories
Details
Item | Vent Pipe For 4" Stainless Steel 45 Degr |
Description
Vent Pipe For 4" Stainless Steel 45 Degr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- DECOR GRATES Floor Register, 7.5 X 13.5, White, Steel (S612R-WH)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- NORITZ Cosmetic Ring For 4" Stainless Steel Ven (CR4-SUS)
- NORITZ Drip Tee Horizontal Condensation Drain F (DT4)
- NORITZ Straight Bird Screen Horizontal Vent Ter (VT4-S)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- SUNSTAR HEATING PRODUCTS SunStar Thermostat For Millivolt Control Ceramic Heaters (42489010)
- THERNLUND 950-0635 Wheel For Ss-1 (950-0635)
- THERNLUND Vh1-10 Vent Hood With (VH1-10)
- Noritz Heaters & Furnaces