Shop All Vented Gas Heater Accessories
Noritz
Horizontal Hood Vent Termination For 4"
Mfr # VT4-SH
Zoro # G9793849
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noritz
- MFR # VT4-SH
- Zoro # G9793849
- UPC # 817000011499
- Country of Origin Japan
- Category Vented Gas Heater Accessories
Details
Item | Horizontal Hood Vent Termination For 4" |
Description
Horizontal Hood Vent Termination For 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- PORTALS PLUS ER-2A Rail, 18"H 2 x 6 Nailer x 3 Ft. L (35238)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- ALL-FILTERS 18X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18241.8 6PK)
- NORITZ Straight Bird Screen Horizontal Vent Ter (VT4-S)
- NORITZ Drip Tee Horizontal Condensation Drain F (DT4)
- NORITZ Cosmetic Ring For 4" Stainless Steel Ven (CR4-SUS)
- THERNLUND Vh1-10 Vent Hood With (VH1-10)
- WILLIAMS FURNACE CO. Williams Direct-Vent Tube Extension 9806 For Direct-Vent Furnaces 12" Length (9806)
- MARADYNE Y Connector, 3" (TA8000448)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15 in. L (9301)
- Noritz Gas Heaters & Accessories