Shop All Gas Tankless Water Heaters
Noritz
EZ Series 9.8 GPM Residential Natural Gas High Efficiency Indoor/Outdoor Tankless Water Heater
Mfr # EZ98DV-NG
Zoro # G111776204
product price: $2,474.99
/ea
Free Shipping & Returns
$2,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noritz
- MFR # EZ98DV-NG
- Zoro # G111776204
- UPC # 817000019075
- Country of Origin United States
- Category Gas Tankless Water Heaters
Description
Engineered expressly for the North American residential market, the NORITZ EZ Series of high-efficiency, condensing tankless water heaters are designed to cut installation time and cost when replacing larger storage tank units. The ENERGY STAR-rated EZ models have top mounted connections, which provide installers with a wider range of tankless options, covering the majority of residential, tank-replacement opportunities. Key features of the all new EZ Series heaters include a built-in non-return valve, high grade stainless steel heat exchangers, super low BTU mode, a maximum venting length of 65 ft. and a higher Uniform Energy Factor of 0.97. NORITZ is proud to lead the industry with a 25-years heat exchanger warranty. The EZ Series heaters are the best solution for an easy tankless installation.Upgraded heat exchangers: developed with high grade stainless steel, our new EZ models are equipped with 2 heat exchangers that are built to lastBuilt-in exhaust non-return valve: new EZ models have a built-in non-return valve for common venting up to 2 EZ units, this feature allows for cost savings and eliminates the need to purchase external accessoriesSuper low BTU mode: revolutionary tankless water heater features a super low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 10,000 BTUFeatures a maximum venting length of 65 ft. common vent with 2 in. or 3 in. schedule 40 PVC/CPVC, flexible PP vent materialsENERGY STAR rated natural gas tankless water heaterOptimizes the perfect air/fuel ratio based on demand for better efficiency with less moving partsHeat exchangers have a greater resistance to corrosion and scale buildup than other materials, thereby boosting system lifeNORITZ connect app is compatible with EZ units, allowing for wireless remote control of -heater functions and diagnostic/maintenance reminders, NWC-adapter is sold separately internet # 304740446Can be installed outdoors with vent cap VC-6, sold separately, internet #304740747Maximize your hot water usage by connecting 2 EZ units, the QC-2 quick connect cord can double hot water output sold separatelyVersatile venting configuration options include: outdoor vent, single vent, direct vent and 2 in./3 in. flex ventManufactured in Japan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 2 x 3 In, 150 psi (511JHBKMAA0150)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- ZORO SELECT Tee, 1/4", 150,304, Thrd Heavy (4381033410)
- KOHLER Aerator Kit (1290229-BN)
- RHEEM RTGH Series 9 GPM 180,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-90DVLN-3)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-70XLP-3)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- RINNAI HE 180k BTU Natural Gas Interior Tankless Water Heater (RE180iN)
- ECCOTEMP 14 " x 4.75 " x 27.9 " 80,000, Natural Gas (i12-NGV)
- RINNAI Super High Efficiency Plus Residential 130000 BTU Exterior/Interior Tankless Water Heater (RX130iN)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- Noritz Gas Tankless Water Heaters