Shop All Vent Adapters
Noritz
Cosmetic Ring For 3" Pvc Vent
Mfr # CR3-PVC
Zoro # G9793797
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noritz
- MFR # CR3-PVC
- Zoro # G9793797
- UPC # 817000010898
- Country of Origin Japan
- Category Vent Adapters
Details
Item | Cosmetic Ring For 3" Pvc Vent |
Description
Cosmetic Ring For 3 In. Pvc Vent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1 HP, 1000 CFM, 9.8 Amps Inflatable Blower (BR-252A)
- MARKEL PRODUCTS Thermostat, 38 ft., 3"D x 4"W, SPST (T5100)
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14301.13 6PK)
- CARRIER Fan Coil Control Board (HK61EA002)
- NORITZ Bird Screen For 2" Pvc Pipe Termination (VT2-PVCS)
- NORITZ Bird Screen For 3" Pvc Pipe Termination (VT3-PVCS)
- NORITZ Horizontal 3/4" Hood Louvre Vent Termina (PVT-HL)
- CAMCO FLYING INSECT SCREEN-WH600, SUBURBAN 10-16 GAL, BLISTER (42146)
- DURAVENT 7" BVENT 1/4" Univ Adapter Female (7BVAF)
- DURAVENT 8" BVENT 1/4" Univ Adapter Female (8BVAF)
- DURAVENT 8" BVENT 1/4" Univ Adapter Male (8BVAM)
- Noritz Vent Adapters