Shop All Vent Adapters
Noritz
Concentric Termination 3" Pvc
Mfr # PVC-3CT
Zoro # G9793824
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noritz
- MFR # PVC-3CT
- Zoro # G9793824
- UPC # 817000013707
- Country of Origin Canada
- Category Vent Adapters
Details
Item | Concentric Termination 3" Pvc |
Description
Concentric Termination 3 In. Pvc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q3200U1004 120V Flat Glowfly (Q3200U1004)
- REZNOR 5 Pin Wire Harness Assembly (257487)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- NORITZ Horizontal 3/4" Hood Louvre Vent Termina (PVT-HL)
- NORITZ Bird Screen For 2" Pvc Pipe Termination (VT2-PVCS)
- NORITZ Bird Screen For 3" Pvc Pipe Termination (VT3-PVCS)
- MAURICE FRANKLIN Screen Louver 3In Brw Rnd Pls (PLB-100 3")
- AMERI-VENT Collar Storm Vent 2Wall 3In (3ESC)
- DURAVENT 8" BVENT 1/4" Univ Adapter Male (8BVAM)
- VALTERRA RV SCREEN, FURNACE, RECTANGLE, 6.85IN X 5.1IN X 2.16IN, CARDED (A10-1305VP)
- Noritz Vent Adapters