Shop All Vented Gas Heater Accessories
Noritz
Adjustable Vent 9"-13.4" Pipe For 4" Sta
Mfr # VP4-13.4ADJUST
Zoro # G9793553
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noritz
- MFR # VP4-13.4ADJUST
- Zoro # G9793553
- UPC # 817000011055
- Country of Origin Japan
- Category Vented Gas Heater Accessories
Details
Item | Adjustable Vent 9"-13.4" Pipe For 4" Sta |
Description
Adjustable Vent 9"-13.4" Pipe For 4" Sta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- SCHNEIDER ELECTRIC Actuator, 8/13 psig, 4 to 5" Adj. Stroke (MK-7121)
- DOW Replacement Foam Gun Tip, For Use With Great Stuff Pro Series 14 Dispensing Gun, Plastic, Black (11029297)
- CARRIER La11Aa005 Blower Wheel (LA11AA005)
- NORITZ Straight Bird Screen Horizontal Vent Ter (VT4-S)
- NORITZ Cosmetic Ring For 4" Stainless Steel Ven (CR4-SUS)
- NORITZ Drip Tee Horizontal Condensation Drain F (DT4)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- THERNLUND D-3 Draft Inducer For Oil (D-3)
- MARADYNE Defrost Chute, 7.25"x1", 2" Hose End (2454-1)
- Noritz Heaters & Furnaces