Shop All Gas Tankless Water Heaters
Noritz
9.8 GPM 50 Gal. High Efficiency Indoor Residential Natural Gas Tankless Water Heater Kit
Mfr # EGQ-C2860WX-FF US NG
Zoro # G111776150
Free Shipping & Returns
$3,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noritz
- MFR # EGQ-C2860WX-FF US NG
- Zoro # G111776150
- UPC # 850018743006
- Country of Origin United States
- Category Gas Tankless Water Heaters
Description
A benefit for contractors looking to further streamline the tankless-for-tank replacement job is the availability of each EZ model in a Bundle package for indoor installation. Each combo package includes the heater itself, a single vent conversion kit, a flex vent conversion kit 25 ft. of 2 in. flex, an isolation valve kit and a startup guide. It's an all-in-one solution for a direct tank replacement. Key features of the all new EZ Series heaters include a built-in non-return valve, high grade stainless steel heat exchangers, super low BTU mode, a maximum venting length of 65 ft. and a higher Uniform Energy Factor of 0.97. NORITZ is proud to lead the industry with a 25-year heat exchanger warranty.EZTR50 package contains the new EZ98-DV, plus all the aforementioned components, for replacement of a 50 Gal. tank water heaterTankless installation just got easier with the NORITZ EZ bundle pack install your EZ98DV-NG in no time with everything you need in 1 boxUpgraded heat exchangers: our new EZ models are equipped with 2 heat exchangers developed with high grade stainless steel that are built to lastRevolutionary tankless water heater features a super-low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 5,000 BTUNew EZ models conveniently feature a maximum venting length of 65 ft. or 150 ft., when using a 2 in. or 3 in. vent diameter, respectivelyENERGY STAR rated natural gas tankless water heaterNORITZ connect app is compatible with EZ units, allowing for wireless remote control of heater functions and diagnostic/maintenance reminders NWC-adapter is sold separately, internet # 304740446Maximize your hot water usage by connecting 2 EZ units, the QC-2 quick connect cord can double hot water output sold separatelyEZ98 features a capacity range of 0.5 GPM - 9.8 GPMUnit is capable of providing up to 9.8 GPM at a 30 Deg temperature riseBundle kit is intended for indoor installation, to install outdoors, it is recommended to purchase the tankless unit and vent cap, both of which are also sold separately on Homedepot.comThis bundle kit is intended for INDOOR INSTALLATION. To install outdoors, it is recommended to purchase the tankless unit and vent cap, both of which are also sold separately on Homedepot.com
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PP0808W-PK10)
- INTERDESIGN Shower Curtain/Liner Wht (14652)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- ELKAY Classic SS 43" x 22" x 10", Triple Bowl Drop-in Sink (LGR43225)
- NORITZ 11.1 GPM Built-In Recirculation Pump Natural Gas Tankless Water Heater Max 199 900 BTUH (GQ-C3260WXQ-FF US NG)
- RHEEM RTGH Series 9 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-90DVLP-3)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-70XLP-3)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- Noritz Gas Tankless Water Heaters