Shop All Gas Tankless Water Heaters
Noritz
9.2 GPM Built-In Recirculation Pump Natural Gas Tankless Water Heater Max 165 000 BTUH
Mfr # GQ-C2660WXQ-FF US NG
Zoro # G510080674
product price: $3,099.99
/ea
Free Shipping & Returns
$3,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noritz
- MFR # GQ-C2660WXQ-FF US NG
- Zoro # G510080674
- UPC # 817000019143
- Country of Origin United States
- Category Gas Tankless Water Heaters
Description
Featuring an integrated recirculation pump and heat exchangers composed of high quality stainless steel, the NRCR is designed to provide homeowners with reliable and faster hot water for years to come. The NRCRs revolutionary burner control eliminates issues with high incoming water temperatures in the summer by reducing effective BTU output to less than 10,000 BTU, an industry first. Noritz' NRCR models feature an integrated recirculation pump, stainless steel heat exchangers with 15 year warranty, and are the only units with a pump that is flex vent capable.NRCR features a 0.97 UEF rating, 1 of the best energy factors in the tankless marketNRCR units have three recirculation modes: 1. on-demand mode 2. recirculation mode 3. crossover modeThis revolutionary tankless water heater features a super low BTU mode with its burner control, which reduces BTU output to less than 10,000 BTU.Built with an integrated pump allowing a 1/2 in. loop with a length of up to 200 ft. or 3/4 in. up to 500 ft., the longest in the industryNRCR has a default learning mode that adjusts to your hot water usageNRCR features a 15 year warranty on its heat exchanger, which is composed of high quality stainless steel and designed for easier serviceabilityNRCR can be installed indoors or outdoors, Outdoor installations require an outdoor vent cap, VC-6, sold separately on HomeDepot.com.Unit is Wi-Fi-capable, which allows for wireless control from your smart device, the NWC-ADAPTER is sold separately on HomeDepot.com.On-demand recirculation mode requires the IHK-GB on-demand button or IHK-RS on-demand switch, sold separatelyCrossover recirculation mode requires a crossover bypass valve kit CSV-BPK, sold separately
This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. for more information go to www.P65Warnings.ca.gov
This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. for more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- SHARKBITE Push-to-Connect Transition Coupling, 3/4 in Tube Size, Brass, Brass (UIP4016)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 6" (1056-86)
- GROHE Universal Plug Starlight Chrome (07182000)
- NORITZ 11.1 GPM Built-In Recirculation Pump Natural Gas Tankless Water Heater Max 199 900 BTUH (GQ-C3260WXQ-FF US NG)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-70DVLP-3)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Interior Tankless Water Heater (RL75IP)
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater (RE160iN)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- Noritz Gas Tankless Water Heaters