Shop All Push-to-Connect Tube Fittings
Norgren
Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK
Mfr # M02470406
Zoro # G3382163
product price: $37.95
/pk 10, $3.80/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Fitting Material Polybutylene
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # M02470406
- Zoro # G3382163
- UPC # 746350635379
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | M6 |
Pipe Size (Fittings) | M6 |
Hex Size | 8 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material PBT, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring, Compatible Tube Material Nylon, Polyurethane, Minimum Operating Temperature 32 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H (155403-75)
- PARKER 1/4" x 3/8" Barb Brass Union Reducer (22-6-8)
- NORGREN Push-to-Connect Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M24470218)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M22470406)
- NORGREN Push-to-Connect Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470405)
- NORGREN Push-to-Connect Straight Union, 5/32 in Tube Size, PBT, White, 10 PK (M20200200)
- NORGREN Push-to-Connect Swivel Elbow, 1/8 in Tube Size, PBT, White, 10 PK (M24470110)
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- Norgren Tube Fittings