Shop All Pneumatic Parts
Norgren
Regulator
Mfr # R17-B00-RGLA
Zoro # G2283675
product price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Norgren
- Air Inlet Type PTF
- Pressure Gauge Included Yes
- Overall Depth 2 15/16 in
- Weight 2.59 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # R17-B00-RGLA
- Zoro # G2283675
- UPC # 746350729641
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Overall Depth | 2 15/16 in |
Overall Width | 4 1/4 in |
Overall Height | 7 1/4 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Description
Compressed Air Regulator, Air Inlet Size 1 1/2 in, Air Inlet Type PTF, Maximum Flow Rate 440 scfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 4 1/4 in, System Location Air Line, Series Norgren, Adjustment Mechanism Material Aluminum, Air Outlet Size 1 1/2 in, Air Outlet Type PTF, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EM3154T)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- FOUR SEASONS Fitting Hose Splicer, 84757 (84757)
- NORGREN Muffler (MB003A)
- NORGREN Micro-Fog Lubricator (L17-800-MPDA)
- NORGREN Slip Ring (615-01)
- NORGREN Regulator (R17-800-RNLA)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- NORGREN Seal Kit (3795-03)
- CAMOZZI Union Tee, 1/2" OD Branch, 1/4" OD Stem (6540 08-08-04)
- Norgren Pneumatic Parts