Shop All Pneumatic Parts
Norgren
Regulator
Mfr # R17-800-RNLA
Zoro # G2968336
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Norgren
- Overall Height 7 1/4 in
- Overall Width 4 1/4 in
- Series Norgren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norgren
- MFR # R17-800-RNLA
- Zoro # G2968336
- UPC # 746350727593
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 4 1/4 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Overall Depth | 2 15/16 in |
Description
Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type PTF, Maximum Flow Rate 480 scfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 4 1/4 in, System Location Air Line, Series Norgren, Adjustment Mechanism Material Aluminum, Air Outlet Size 1 in, Air Outlet Type PTF, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- CAMPBELL HAUSFELD Plug, 3/8" Auto, 1/4" Male NPT (PA101100AV)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- NORGREN Miniature Regulator (R46-202-RNLA)
- NORGREN Regulator, 1/4 In. (11-002-019)
- NORGREN Regulator, 1/2 In. (11-002-067-2A)
- NORGREN Filter (F17-800-A3DA)
- NORGREN Regulator (R17-B00-RGLA)
- NORGREN Muffler (MB003A)
- TOLOMATIC CALIPER DISC BRAKE PNEUMATIC BRAKE (07330220)
- Norgren Compressor, Air Tank & Pneumatic Tool Parts