Shop All Pneumatic Parts
Norgren
Regulator, 1/4 In.
Mfr # R24-200-RGFA
Zoro # G2969946
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Norgren
- Maximum Operating Temperature 176 Degrees F
- Air Inlet Type PTF
- Minimum Operating Pressure 0.3 bar
- Overall Depth 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # R24-200-RGFA
- Zoro # G2969946
- UPC # 746350732092
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Overall Depth | 70 mm |
Air Outlet Size | 1/4 in |
Overall Width | 70 mm |
Overall Height | 123 mm |
Air Inlet Size | 1/4 in |
Details
Item | Compressed Air Regulator |
Fits Brand | Norgren |
Maximum Operating Temperature | 176 Degrees F |
Air Inlet Type | PTF |
Minimum Operating Pressure | 0.3 bar |
Adjustment Mechanism Material | Zinc Alloy |
Seal Material | Rubber |
Body Material | Zinc |
For Substance Type | Air |
Pressure Gauge Included | Yes |
Pressure Drop | 15 psig |
For Fluid Type | Compressed Air |
Series | Norgren |
Minimum Operating Temperature | 32 Degrees F |
Adjustment Mechanism | Knob |
Air Outlet Type | PTF |
Maximum Operating Pressure | 4 bar |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type PTF, Maximum Operating Pressure 4 bar, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 70 mm, Series Norgren, Adjustment Mechanism Material Zinc Alloy, Air Outlet Size 1/4 in, Air Outlet Type PTF, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 0.3 bar, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-16FOR (6410-12-16)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEG3)
- DEWALT Filter 3/8" (DXCM019-0342)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- NORGREN Slip Ring (615-01)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- NORGREN Micro-Fog Lubricator (L17-800-MPDA)
- NORGREN Regulator (R17-800-RNLA)
- NORGREN Miniature Regulator (R46-202-RNLA)
- NORGREN Muffler (MB003A)
- WESTWARD Wheel (PN10D231036G)
- Norgren Pneumatic Parts