Shop All Pneumatic Parts
Norgren
Regulator, 1/4 In.
Mfr # 11-002-019
Zoro # G2283718
product price: $105.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Norgren
- Overall Width 3 3/8 in
- Overall Height 6 1/2 in
- Pressure Drop 15 psig
- For Fluid Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # 11-002-019
- Zoro # G2283718
- UPC # 746350060386
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Overall Width | 3 3/8 in |
Overall Height | 6 1/2 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 3 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compressed Air Regulator |
Fits Brand | Norgren |
Pressure Drop | 15 psig |
For Fluid Type | Compressed Air |
Body Material | Zinc |
Maximum Flow Rate | 60 scfm |
Pressure Gauge Included | Yes |
Series | Norgren |
Maximum Operating Pressure | 125 psi |
For Substance Type | Air |
Adjustment Mechanism | T-Handle |
Minimum Operating Pressure | 5 psi |
Adjustment Mechanism Material | Aluminum |
Maximum Operating Temperature | 175 Degrees F |
Air Outlet Type | PTF |
Air Inlet Type | PTF |
Minimum Operating Temperature | -30 Degrees F |
Seal Material | Nitrile Rubber |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type PTF, Maximum Flow Rate 60 scfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism T-Handle, Overall Width 3 3/8 in, Series Norgren, Adjustment Mechanism Material Aluminum, Air Outlet Size 1/4 in, Air Outlet Type PTF, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-12-12-FG)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- NORGREN Filter/Diaphragm Kit (3820-02)
- NORGREN Regulator (R17-800-RNLA)
- NORGREN Muffler (MB003A)
- NORGREN Slip Ring (615-01)
- NORGREN Pressure Relief Valve (V07-200-NNKA)
- NORGREN Regulator, 1/2 In. (11-002-067-2A)
- DYNABRADE Collet, M8x1.0 Female Thread (50080)
- Norgren Pneumatic Parts