Shop All Pneumatic Tool Parts
Norgren
Regulator, 1/2 In.
Mfr # R43-406-NGLA
Zoro # G9460245
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 4 7/8 in
- Overall Width 3 5/16 in
- Fits Brand Norgren
- Series Norgren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # R43-406-NGLA
- Zoro # G9460245
- UPC # 746350736168
- Country of Origin Mexico
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 4 7/8 in |
Overall Width | 3 5/16 in |
Air Inlet Size | 1/2 in |
Overall Depth | 2 5/16 in |
Air Outlet Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compressed Air Regulator |
Fits Brand | Norgren |
Series | Norgren |
Minimum Operating Temperature | -30 Degrees F |
Body Material | Brass |
For Substance Type | Air; Water |
Air Outlet Type | NPT |
Adjustment Mechanism Material | Aluminum |
Adjustment Mechanism | T-Handle |
Pressure Gauge Included | Yes |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 125 psi |
System Location | Air Line |
Seal Material | Nitrile Rubber |
Pressure Drop | 15 psig |
Minimum Operating Pressure | 5 psi |
Air Inlet Type | NPT |
For Fluid Type | Compressed Air, Water |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 200 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism T-Handle, Overall Width 3 5/16 in, System Location Air Line, Series Norgren, Adjustment Mechanism Material Aluminum, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Brass, For Fluid Type Compressed Air, Water, For Substance Type Air; Water, Minimum Operating Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6004-ZZ KBC)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- ITW DEVILBISS ITW Devilbiss DEVDAD600 Tune Up Kit (DEVDAD600)
- NORGREN Air Control Valve (K81DA05)
- NORGREN Sight Feed Dome Assembly (4055-50)
- NORGREN Regulator (R07-200-RGKA)
- NORGREN Diaphragm Kit Relieving (3407-02)
- NORGREN Bowl and Manual Drain (3776-50)
- NORGREN Regulator, 1/4 In. (R07-200-RNKA)
- GAST Repair Kit 2565 Lub/Vac Sp K296 (K296)
- Norgren Compressor, Air Tank & Pneumatic Tool Parts