Shop All Pneumatic Parts
Norgren
Regulator, 1/2 In.
Mfr # 11-002-067-2A
Zoro # G2969051
original price:
$165.73
14% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Norgren
- Body Material Zinc
- Series Norgren
- Overall Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # 11-002-067-2A
- Zoro # G2969051
- UPC # 746350061840
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Overall Width | 3 3/8 in |
Overall Depth | 3 5/16 in |
Overall Height | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compressed Air Regulator |
Fits Brand | Norgren |
Body Material | Zinc |
Series | Norgren |
Maximum Operating Pressure | 400 psig |
For Fluid Type | Compressed Air, Neutral Gases |
Minimum Operating Temperature | -30 Degrees F |
Pressure Gauge Included | No |
For Substance Type | Air; Neutral Gases |
Pressure Drop | 15 psig |
Adjustment Mechanism | T-Handle |
Maximum Operating Temperature | 175 Degrees F |
Adjustment Mechanism Material | Aluminum |
Seal Material | Nitrile Rubber |
Description
Compressed Air Regulator, Maximum Operating Pressure 400 psig, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism T-Handle, Overall Width 3 3/8 in, Series Norgren, Adjustment Mechanism Material Aluminum, Body Material Zinc, For Fluid Type Compressed Air, Neutral Gases, For Substance Type Air; Neutral Gases, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Quick Link 5/16-8mm Zinc Plated (CQL516)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- NORGREN Pressure Relief Valve (V07-200-NNKA)
- NORGREN Miniature Regulator (R46-202-RNLA)
- NORGREN Filter/Diaphragm Kit (3820-02)
- NORGREN Micro-Fog Lubricator (L17-800-MPDA)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- DIXON Oil Removal Filter Element, For Use with F74C Filter (4344-01)
- Norgren Pneumatic Parts