Shop All Pneumatic Parts
Norgren
Regulator
Mfr # 11-002-063
Zoro # G2283681
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Norgren
- Pressure Gauge Included No
- Maximum Operating Temperature 175 Degrees F
- Overall Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norgren
- MFR # 11-002-063
- Zoro # G2283681
- UPC # 746350061666
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Overall Width | 3 3/8 in |
Overall Height | 6 1/2 in |
Overall Depth | 3 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compressed Air Regulator |
Fits Brand | Norgren |
Pressure Gauge Included | No |
Maximum Operating Temperature | 175 Degrees F |
Pressure Drop | 15 psig |
Series | Norgren |
Adjustment Mechanism | T-Handle |
Adjustment Mechanism Material | Aluminum |
Seal Material | Nitrile Rubber |
Body Material | Zinc |
Maximum Operating Pressure | 400 psig |
For Fluid Type | Compressed Air, Neutral Gases |
Minimum Operating Temperature | -30 Degrees F |
For Substance Type | Air; Neutral Gases |
Description
Compressed Air Regulator, Maximum Operating Pressure 400 psig, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism T-Handle, Overall Width 3 3/8 in, Series Norgren, Adjustment Mechanism Material Aluminum, Body Material Zinc, For Fluid Type Compressed Air, Neutral Gases, For Substance Type Air; Neutral Gases, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- NORGREN Regulator (R17-B00-RGLA)
- NORGREN Muffler (MB003A)
- NORGREN Regulator (R17-800-RNLA)
- NORGREN Miniature Regulator (R46-202-RNLA)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- WATTS Filter/Regulator, 0-125, 20Micron, 1/4" (B35-02AHC)
- Norgren Compressor, Air Tank & Pneumatic Tool Parts