Shop All Pneumatic Parts
Norgren
Miniature Regulator
Mfr # R46-202-RNLA
Zoro # G2970926
original price:
$25.58
18% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Norgren
- Weight 0.2 lb
- Air Inlet Size 1/4 in
- Overall Height 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # R46-202-RNLA
- Zoro # G2970926
- UPC # 746350737219
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Air Inlet Size | 1/4 in |
Overall Height | 2 5/16 in |
Air Outlet Size | 1/4 in |
Overall Width | 1 5/8 in |
Overall Depth | 1 5/8 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type PTF, Maximum Flow Rate 13 scfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, Series Norgren, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type PTF, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- TIMKEN TIM-432, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 432 (432)
- EXAIR Swivel Fitting, 1" NPT (9204)
- NORGREN Filter (F17-800-A3DA)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- NORGREN Regulator (R17-800-RNLA)
- NORGREN Regulator (R17-B00-RGLA)
- NORGREN Filter/Diaphragm Kit (3820-02)
- NORGREN Seal Kit (3795-03)
- SPEEDAIRE Rubber Stopper (PN31XG6905G)
- Norgren Pneumatic Parts