Shop All Pneumatic Tool Parts
Norgren
Air Regulator, 1/2 In.
Mfr # 11-002-067
Zoro # G9050167
product price: $122.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Width 3 3/8 in
- Fits Brand Norgren
- Series Norgren
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # 11-002-067
- Zoro # G9050167
- UPC # 746350061789
- Country of Origin Mexico
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 3 3/8 in |
Overall Depth | 3 5/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compressed Air Regulator |
Fits Brand | Norgren |
Series | Norgren |
Maximum Operating Temperature | 175 Degrees F |
Pressure Drop | 15 psig |
Adjustment Mechanism | T-Handle |
Body Material | Zinc |
Seal Material | Nitrile Rubber |
Minimum Operating Temperature | -30 Degrees F |
Pressure Gauge Included | Yes |
Air Outlet Type | PTF |
Minimum Operating Pressure | 5 psi |
Maximum Flow Rate | 200 scfm |
For Fluid Type | Compressed Air |
For Substance Type | Air |
Air Inlet Type | PTF |
Adjustment Mechanism Material | Aluminum |
Maximum Operating Pressure | 125 psi |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type PTF, Maximum Flow Rate 200 scfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism T-Handle, Overall Width 3 3/8 in, Series Norgren, Adjustment Mechanism Material Aluminum, Air Outlet Size 1/2 in, Air Outlet Type PTF, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (4625 OLP)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- DAYTON 4L960 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (4L960)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Viton Seal (S600682-2)
- NORGREN Sight Feed Dome Assembly (4055-50)
- NORGREN Regulator (R07-200-RGKA)
- NORGREN Bowl and Manual Drain (3776-50)
- NORGREN Regulator, 1/2 In. (R43-406-NGLA)
- NORGREN Diaphragm Kit Relieving (3407-02)
- NORGREN Air Control Valve (K81DA05)
- SURTEK Pneumatic straight moto-tool set (MTN414K)
- Norgren Pneumatic Tool Parts