Shop All Pneumatic Parts
Norgren
Air Muffler
Mfr # ML004F
Zoro # G2969395
product price: $20.79
/ea
Not eligible for select promotions
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Norgren
- Outside Diameter 48 mm
- Body Material Zinc
- Air Inlet Size 1/2 in
- Wetted Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norgren
- MFR # ML004F
- Zoro # G2969395
- UPC # 746350927610
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Outside Diameter | 48 mm |
Air Inlet Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Exhaust Muffler |
Fits Brand | Norgren |
Body Material | Zinc |
Wetted Material | Zinc |
Air Inlet Type | NPT |
Filter Element Material | Zinc |
Description
Exhaust Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Element Material Zinc, Body Material Zinc, Outside Diameter 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 115/230v1ph 1.5hp 1725rpm Mtr (C314)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Hytrel (L099H)
- NORGREN Filter/Diaphragm Kit (3820-02)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- NORGREN Slip Ring (615-01)
- NORGREN Regulator, 1/4 In. (11-002-019)
- NORGREN Seal Kit (3795-03)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- DYNABRADE Pneumatic Wheel, 5"Dia. x 1"W, Heady Duty (92921)
- Norgren Pneumatic Parts