Shop All Chainsaw Chains
Noregon Systems
Oregon Cutting Systems D59 16 in. Chainsaw Replacment Chain
Mfr # 1251081
Zoro # G804008971
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noregon Systems
- MFR # 1251081
- Zoro # G804008971
- Country of Origin China
- Category Chainsaw Chains
Description
Semi chisel chain features top performing chamfer chisel cutters and a notched bumber drive link for low kickback performance, good chip flow, and a smooth cutting action. Twin corners of the cutters deliver superior performance on the many popular saws which use low profile 3/8 in. Pitch chain.
Fits chainsaws made by - Craftsman/sears, cub cadet, earthwise, echo, efco-emark, hitachi, john deere, milwaukee, shindaiwa, skil, tanaka, western auto, worx, yard works and others.
- Gauge for chain is .050 in.
- Four way symmetrical tie straps.
- Simplifies the joining of chain loops.
- Size - 16 in.
- Item weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Washer-1.75X1.260X (GW-94017)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350186)
- KAMADO JOE Grill Grate Ss Kj (KJ-HCG)
- BLACKSTONE GRILL COVER PATIO BLACK 36in. (5460)
- NOREGON SYSTEMS Oregon Cutting Systems 270421 Gallon Bar & Chain Oil (270421)
- MAKITA LXT Brushless 14" Top Handl, 36V (18V X2) (XCU08Z)
- TEMPEST Chainsaw Depth Gauge (TV410-003)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFB149)
- BLACK & DECKER Black & Decker 264585 8 in. Replacement Saw Chain (264585)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS201T, 200, 193T, 192 (614380)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- Noregon Systems Chainsaws & Accessories