Shop All Chainsaws
Noregon Systems
Oregon Cutting Systems 105670 Chainsaw Bar And Chain; 18 In. Bar
Mfr # 6588727
Zoro # G703922552
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noregon Systems
- MFR # 6588727
- Zoro # G703922552
- Country of Origin China
- Category Chainsaws
Description
Features
- Bar length - 18 in.
- Drive link count - 74.
- Symmetrical design means the bar is reversible for long service life.
- Fits Stihl model Nos. 024, 026, 028, 029, 030, 031, 032, 034 and 036.
- Chain meets ANSI B175.1 for low kickback performance.
- Dimension - 5.59 x 26.68 x 1.84 in.
- Item Weight - 3.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Feedr Bird Upside Dwn 2# (399-6)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- AFTERMARKET Fits Kubota RTV 900 ATV Equipment Key All Metal Fits Many Models RTV And Tractors (ELI80-0112)
- GILMOUR Polymer Stemwater Nozzle & Pistol Grip - Medium (305-805642-1011)
- NOREGON SYSTEMS Oregon Cutting Systems Chaps Protective Chainsaw 563979 (8854424)
- MILWAUKEE TOOL Top Handle Chainsaw Kit (2826-22T)
- TROY-BILT Troy-Bilt TB4218 18 in. 42 cc Gas Chainsaw (41AY4218766)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- OREGON BAR&CHAIN COMBO 18"" M72 (584408)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- OREGON Micro Chain, .325"Ptch, .050"Gge, 72Lnk (95TXL072G)
- Noregon Systems Chainsaws