Shop All Chainsaws
Noregon Systems
Oregon Cutting Systems 105669 Chainsaw Bar And Chain; 16 In. Bar
Mfr # 6588719
Zoro # G303922471
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noregon Systems
- MFR # 6588719
- Zoro # G303922471
- Country of Origin China
- Category Chainsaws
Description
Features
- Bar length - 16 in.
- Drive link count - 67.
- Symmetrical design means the bar is reversible for long service life.
- Fits Stihl model Nos. 024, 026, 028, 029, 030, 031, 032, 034 and 036.
- Chain meets ANSI B175.1 for low kickback performance.
- Dimension - 30 x 5.5 x 2.75 in.
- Item Weight - 3.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty Tarp, Black (BMT-1620-X)
- SCOUT & ZOES Scout & Zoe's Chicken Tidbits 4 oz. (4149)
- NYLGLO Ohio Flag, 4x6 Ft, Nylon (144270)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP40)
- NOREGON SYSTEMS Oregon Cutting Systems Chaps Protective Chainsaw 563979 (8854424)
- MILWAUKEE TOOL M18 FUEL Cordless 16 in Chainsaw Kit, 18V Battery Included (2727-21HD)
- OREGON Mcro Chsl Chain, .325"Ptch, .063"Gg, 81Lnk (22BPX081G)
- DISSTON Disston 198757 7.25 in. Master Mechanic Decking Combination & Rip Circular Saw Blade; 24 Tooth (198757)
- TROY-BILT Troy-Bilt TB4216 16 in. 42 cc Gas Chainsaw (41AY4216766)
- OREGON CHAIN CHAIN SAW 18"" #S60 (S60)
- OREGON BAR&CHAIN COMBO 20"" H78 (37977)
- Noregon Systems Chainsaws & Accessories