Shop All Control Parts
Nordyne
Switch, 190F, 2 Pole
Mfr # 626458R
Zoro # G5560235
original price:
$25.19
11% off
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand NORDYNE
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordyne
- MFR # 626458R
- Zoro # G5560235
- Country of Origin United States
- Category Control Parts
Details
Item | Switch, 190F, 2 Pole |
Fits Brand | NORDYNE |
For Use With | Universal |
Description
Switch, 190F, 2 Pole, Fits Brand Nordyne, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK3)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- SUPCO Round Run Capacitor, CR60X370R (CR60X370R)
- SUPCO Key for Thermostat Guard (F336)
- NORDYNE Double Pole Limit Switch, 145 Deg. F (626404R)
- NORDYNE Control Board (624625R)
- BELIMO Sprng Rtrn Dmpr Actuator, 24VAC to 240VAC (AFBUP-S)
- WEIL MCLAIN Spill Switch, Manual Reset, 210F (510-300-013)
- ERIE High Temp Normally Closed Actuator, 120V (AG14B020)
- DANFOSS Wall Mount Sensor w/Dial 6 ft Capillary (013G-8562)
- HEIL QUAKER Control Module (1172550)
- Nordyne Control Parts