Shop All Furnace and Heater Parts
Nordyne
Round Ignitor Assembly, Plug
Mfr # 902661A
Zoro # G5560147
original price:
$52.59
9% off
new price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand NORDYNE
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordyne
- MFR # 902661A
- Zoro # G5560147
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Round Ignitor Assembly, Plug |
Fits Brand | NORDYNE |
For Use With | Universal |
Description
Round Ignitor Assembly, Plug, Fits Brand Nordyne, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 8In Dia (13102508)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- MARS Thermostat Analog 24V (99-264)
- NORDYNE 663714R Inline Drain Assembly (663714R)
- NORDYNE 626468R F115-20 Fan Switch (626468R)
- NORDYNE 632444R Pressure Switch 1.74 C (632444R)
- NORDYNE 01-0086 50/5/370 Round Cap (01-0086)
- NORDYNE 663706R Hard J Tube (663706R)
- NORDYNE 903979 M3 Draft Inducer Assembly (903979)
- ASSENMACHER SPECIALTY TOOLS PARTS KIT 6MM (AH60)
- Nordyne Furnace and Heater Parts